Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5240

Bodine Motors, 30R Series

5240

Bodine Motors, 30R Series
AC Motor, 1/30 HP, 1 PH, 115VAC,
Item Number
5240
MFG Item Number
BE-5240
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, 30R Series
Item #
5240
AC Motor, 1/30 HP, 1 PH, 115VAC,

30R Series Information

Specifications

Specifications
Manufacturer Part Number BE-5240
Manufacturer Bodine
Product Series 30R
Family Series Bodine Motors, 30R Series
Description AC Motor, 1/30 HP, 1 PH, 115VAC, 1700 RPM
Horsepower 1/30 hp
Speed 1,700 RPM
RPM 1,700 RPM
Phase 1
Frequency 60 Hz
AC Voltage 115 VAC
Nominal Voltage 120 VAC
Enclosure Totally Enclosed Fan Cooled
Length 3.69 "
Net Weight 0.4713 lbs
Gross Weight 0.4713 lbs