5242GRY
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5242GRY Bryant Electric Plugs & Receptacles, DUP RCPT, INT GRD, 15A 125V, 5-15R, GY

MFG Item Number
5242GRY

5242GRY Bryant Electric Plugs & Receptacles, DUP RCPT, INT GRD, 15A 125V, 5-15R, GY

MFG Item Number
5242GRY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
5242GRY
DUP RCPT, INT GRD, 15A 125V, 5-15R, GY

Series Information

Specifications

Specifications
Manufacturer Part Number 5242GRY
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, Side Wired, 15A 125V, 5-15R, Gray, Single Pack
Current Rating 15 A
Voltage 125 VAC
Connection Type Duplex Receptacle
NEMA Configuration 5-15R
Color Gray
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Comments Specification Grade
Net Weight 0.2 lbs
Gross Weight 0.2 lbs