Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
5245GR Thomas & Betts Fittings, 52/53 Series, 1-1/4IN 45D LT NONINSUL GRND CONN I
5245GR Thomas & Betts Fittings, 52/53 Series, 1-1/4IN 45D LT NONINSUL GRND CONN I
This item cannot be canceled or returned
Description
1-1/4IN 45D LT NONINSUL GRND CONN I
52/53 Series is made of steel malleable iron, or aluminum tapered hub threads. With safe‑edge ground thru 4" cone and double bevel seating ring (through 2"). Malleable iron, tapered hub threads. With safe‑edge ground cone and double bevel sealing ring (through 2").
Specifications
Specifications
Manufacturer Part Number
5245GR
Manufacturer
Thomas & Betts
Product Series
52/53
Family Series
Thomas & Betts Fittings, 52/53 Series
Description
1-1/4 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-insulated
Conduit/Cable Type
LFMC (Liquid Tight Flexible Metallic Conduit)
Connection Type
Compression
Angle
45 °
Trade Size
1-1/4 "
Hub Size
1-1/4 "
Hub Type
Male NPT Thread
Grounding
Yes
Insulated Throat
No
Jacketed
No
Material
Iron
Composition
Metallic
Hazardous Location
Yes
Approvals
CSA, UL
Net Weight
1.2 lbs
Gross Weight
1.2 lbs
5245GR
Thomas & Betts Fittings, 52/53 Series