525064-54
Eaton's Crouse-Hinds series Conveyor Idlers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

525064-54

Eaton's Crouse-Hinds series Conveyor Idlers

525064-54

Eaton's Crouse-Hinds series Conveyor Idlers
Troughing Bracket,18in. Belt,20 Degree
MFG Item Number
525064-54
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conveyor Idlers, Series
Item #
525064-54
Troughing Bracket,18in. Belt,20 Degree

Series Information

Specifications

Specifications
Manufacturer Part Number 525064-54
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conveyor Idlers
Description Troughing Bracket,18in. Belt,20 Degree Standard Duty,Oarlock
Idler Type Trough
Type Standard Oarlock Bracket
Belt Width (in) 18 "
Net Weight 0 lbs
Gross Weight 0 lbs