Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5250C81G17 Eaton Contactors, CONTACT KIT, A201, MDL K, SZ4, 3PS
MFG Item Number
5250C81G17

5250C81G17 Eaton Contactors, CONTACT KIT, A201, MDL K, SZ4, 3PS

MFG Item Number
5250C81G17
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
5250C81G17
CONTACT KIT, A201, MDL K, SZ4, 3PS

Series Information

Specifications

Specifications
Family Series Eaton Contactors
Manufacturer Eaton
Manufacturer Part Number 5250C81G17
Description Motor Control Renewal Parts- Contact Kit, A201, Model K, Three-pole, Size 4, Used with A202 Lighting Contactors 200A
Type Contact Kit
Net Weight 0.2 lbs
Gross Weight 0.25 lbs