5250GR
Thomas & Betts Fittings, 52/53 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5250GR Thomas & Betts Fittings, 52/53 Series, 4IN 45D LT NONINSUL GRND CONN IRN

MFG Item Number
5250GR

5250GR Thomas & Betts Fittings, 52/53 Series, 4IN 45D LT NONINSUL GRND CONN IRN

MFG Item Number
5250GR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, 52/53 Series
Item #
5250GR
4IN 45D LT NONINSUL GRND CONN IRN

52/53 Series Information

52/53 Series is made of steel malleable iron, or aluminum tapered hub threads. With safe‑edge ground thru 4" cone and double bevel seating ring (through 2"). Malleable iron, tapered hub threads. With safe‑edge ground cone and double bevel sealing ring (through 2").

Videos

Specifications

Specifications
Manufacturer Part Number 5250GR
Manufacturer Thomas & Betts
Product Series 52/53
Family Series Thomas & Betts Fittings, 52/53 Series
Description 4 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-insulated
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit)
Connection Type Compression
Angle 45 °
Trade Size 4 "
Hub Size 4 "
Hub Type Male NPT Thread
Grounding Yes
Insulated Throat No
Jacketed No
Material Iron
Composition Metallic
Hazardous Location Yes
Approvals CSA, UL
Net Weight 12.2 lbs
Gross Weight 12.2 lbs
Alternatives
LT40045G
LT40045G
Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series