5252GRX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5252GRX Thomas & Betts Fittings, 1/2 90 DEG GR LT

MFG Item Number
5252GRX

5252GRX Thomas & Betts Fittings, 1/2 90 DEG GR LT

MFG Item Number
5252GRX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, Series
Item #
5252GRX
1/2 90 DEG GR LT

Series Information

Specifications

Specifications
Manufacturer Part Number 5252GRX
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 1/2 Inch 90 Degree Malleable Iron External Bonding Liquidtight Connector With Lay-in-lug, Non-insulated
Angle 90 °
Trade Size 1/2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Malleable Iron
Composition Metallic
Approvals UL
Net Weight 0.31 lbs
Gross Weight 0.31 lbs