5253AL-SG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5253AL-SG Thomas & Betts Fittings, 3/4 ALUM 90DEG FIT W/SEAL GASK

MFG Item Number
5253AL-SG

5253AL-SG Thomas & Betts Fittings, 3/4 ALUM 90DEG FIT W/SEAL GASK

MFG Item Number
5253AL-SG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, Series
Item #
5253AL-SG
3/4 ALUM 90DEG FIT W/SEAL GASK

Series Information

Specifications

Specifications
Manufacturer Part Number 5253AL-SG
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 3/4 Inch 90 Degree Aluminum Liquidtight Connector With Sealing Gasket
Angle 90 °
Trade Size 3/4 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Aluminum
Composition Metallic
Approvals UL
Net Weight 0.17 lbs
Gross Weight 0.17 lbs