5254-PT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5254-PT Thomas & Betts Fittings, 1IN 90-DEG LIQ-TIGHT PUSH-IN IRON

MFG Item Number
5254-PT

5254-PT Thomas & Betts Fittings, 1IN 90-DEG LIQ-TIGHT PUSH-IN IRON

MFG Item Number
5254-PT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, Series
Item #
5254-PT
1IN 90-DEG LIQ-TIGHT PUSH-IN IRON

Series Information

Specifications

Specifications
Manufacturer Part Number 5254-PT
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 1 Inch 90 Degree Malleable Iron Liquidtight Push-in Connector, Non-insulated
Angle 90 °
Trade Size 1 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Malleable Iron
Composition Metallic
Approvals CSA, UL
Net Weight 0.65 lbs
Gross Weight 0.65 lbs