5254GRX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5254GRX Thomas & Betts Fittings, 1 90 DEG GR LT

MFG Item Number
5254GRX

5254GRX Thomas & Betts Fittings, 1 90 DEG GR LT

MFG Item Number
5254GRX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, Series
Item #
5254GRX
1 90 DEG GR LT

Series Information

Specifications

Specifications
Manufacturer Part Number 5254GRX
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 1 Inch 90 Degree Malleable Iron External Bonding Liquidtight Connector With Lay-in-lug, Non-insulated
Angle 90 °
Trade Size 1 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Malleable Iron
Composition Metallic
Approvals UL
Net Weight 0.68 lbs
Gross Weight 0.68 lbs