5257AL
Thomas & Betts Fittings, 52/53 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5257AL Thomas & Betts Fittings, 52/53 Series, 2IN 90D LT NONINSUL CONN ALUM

MFG Item Number
5257AL

5257AL Thomas & Betts Fittings, 52/53 Series, 2IN 90D LT NONINSUL CONN ALUM

MFG Item Number
5257AL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, 52/53 Series
Item #
5257AL
2IN 90D LT NONINSUL CONN ALUM

52/53 Series Information

52/53 Series is made of steel malleable iron, or aluminum tapered hub threads. With safe‑edge ground thru 4" cone and double bevel seating ring (through 2"). Malleable iron, tapered hub threads. With safe‑edge ground cone and double bevel sealing ring (through 2").

Videos

Specifications

Specifications
Manufacturer Part Number 5257AL
Manufacturer Thomas & Betts
Product Series 52/53
Family Series Thomas & Betts Fittings, 52/53 Series
Description 2 Inch 90 Degree Aluminum Liquidtight Connector, Non-insulated
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit)
Connection Type Compression
Angle 90 °
Trade Size 2 "
Hub Size 2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Aluminum
Composition Metallic
Hazardous Location Yes
Approvals CSA, UL
Net Weight 1.01 lbs
Gross Weight 1.01 lbs
Alternatives
LT20090-SA
LT20090-SA
Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series