5258
Thomas & Betts Fittings, 52/53 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5258 Thomas & Betts Fittings, 52/53 Series, 2.5 INCH NON-INSUL 90 DEG LT CONN

MFG Item Number
5258

5258 Thomas & Betts Fittings, 52/53 Series, 2.5 INCH NON-INSUL 90 DEG LT CONN

MFG Item Number
5258
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, 52/53 Series
Item #
5258
2.5 INCH NON-INSUL 90 DEG LT CONN

52/53 Series Information

52/53 Series is made of steel malleable iron, or aluminum tapered hub threads. With safe‑edge ground thru 4" cone and double bevel seating ring (through 2"). Malleable iron, tapered hub threads. With safe‑edge ground cone and double bevel sealing ring (through 2").

Videos

Specifications

Specifications
Manufacturer Part Number 5258
Manufacturer Thomas & Betts
Product Series 52/53
Family Series Thomas & Betts Fittings, 52/53 Series
Description Liquidtight Conduit Fitting, 90 Degree 2-1/2 Inch, Non-Insulated Malleable Iron
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit)
Connection Type Compression
Angle 90 °
Trade Size 2-1/2 "
Hub Size 2-1/2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Iron
Composition Metallic
Hazardous Location No
Approvals CSA, UL
Net Weight 8.4 lbs
Gross Weight 8.4 lbs
Alternatives
5358
5358
Thomas & Betts Fittings, 52/53 Series
LT25090
LT25090
Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series