Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
525F
Filter, 3/16 x 5 1/4 x 6 1/2
Description
Filter, 3/16 x 5 1/4 x 6 1/2
Specifications
Specifications
| Manufacturer |
Kooltronic |
| Family Series |
Kooltronic Miscellaneous |
| Manufacturer Part Number |
525F |
| Description |
Filter, 3/16 x 5 1/4 x 6 1/2 |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.055 lbs |
525F
Kooltronic Miscellaneous