Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
52608
Cully-Minerallac Fasteners
10-24 X 1/2 RHMS SLOT/PHIL ZIN
This item cannot be canceled or returned
Description
10-24 X 1/2 RHMS SLOT/PHIL ZIN
Specifications
Specifications
| Manufacturer Part Number |
52608 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
10-24 X 1/2 RHMS SLOT/PHIL ZIN |
| Screw Type |
Machine |
| Bit Type |
Phillips, Slotted |
| Size |
10-24 x 1/2 |
| Bit Size |
#2 |
| Screw Head Type |
Round Head |
| Finish |
Zinc |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
52608
Cully-Minerallac Fasteners