Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
526127 Pilz Safety Switches, PSEN ma1.3p-22/1switch
MFG Item Number
526127

526127 Pilz Safety Switches, PSEN ma1.3p-22/1switch

MFG Item Number
526127
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
526127
PSEN ma1.3p-22/1switch

Series Information

Specifications

Specifications
Manufacturer Part Number 526127
Manufacturer PILZ
Family Series Pilz Safety Switches
Description PSEN ma1.3p-22/1switch
Contacts 3NO
Voltage 24 VDC
Protection Rating IP65
Connection Type 8 Pole M8 Connector
Status Indicator Yes
Approvals CE, cULus, EAC, TUV
Net Weight 0.085 lbs
Gross Weight 0.085 lbs