5261W
Eaton Plugs & Receptacles, Premium Industrial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5261W Eaton Plugs & Receptacles, Premium Industrial Grade Series, Recp Sgl 15A125V 2P3W Brass Strap

MFG Item Number
5261W

5261W Eaton Plugs & Receptacles, Premium Industrial Grade Series, Recp Sgl 15A125V 2P3W Brass Strap

MFG Item Number
5261W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Premium Industrial Grade Series
Item #
5261W
Recp Sgl 15A125V 2P3W Brass Strap

Premium Industrial Grade Series Information

  • Industrial Grade Straight Blade Receptacles
  • NEMA 5‑15R, 5‑20R
  • 2‑Pole, 3‑Wire Grounding

Specifications

Specifications
Manufacturer Part Number 5261W
Manufacturer Eaton
Product Series Premium Industrial Grade
Family Series Eaton Plugs & Receptacles, Premium Industrial Grade Series
Description Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle, 14-10 AWG, 15A, Industrial, Flush, 125V, Back and side, White, Brass, High-impact nylon face, 5-15R, Single, Screw, Glass-filled nylon, Core pack
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Connection Type Receptacle
NEMA Configuration 5-15R
Color White
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0.14 lbs
Gross Weight 0.18 lbs