52620J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

52620J

Cully-Minerallac Fasteners

52620J

Cully-Minerallac Fasteners
10-24 X 1-1/4 RHMS SLOT/PHIL Z
MFG Item Number
52620J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Fasteners, Series
Item #
52620J
10-24 X 1-1/4 RHMS SLOT/PHIL Z

Series Information

Specifications

Specifications
Manufacturer Part Number 52620J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 10-24 X 1-1/4 RHMS SLOT/PHIL Z
Screw Type Machine
Bit Type Phillips, Slotted
Size 10-24 x 1-1/4
Bit Size #2
Screw Head Type Round Head
Finish Zinc
Net Weight 0 lbs
Gross Weight 0 lbs