Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

526254 Pilz Safety Switches, PSEN ma1.3b-24/EX/VA/1switch

MFG Item Number
526254

526254 Pilz Safety Switches, PSEN ma1.3b-24/EX/VA/1switch

MFG Item Number
526254
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
526254
PSEN ma1.3b-24/EX/VA/1switch

Series Information

Specifications

Specifications
Manufacturer Part Number 526254
Manufacturer PILZ
Family Series Pilz Safety Switches
Description PSEN ma1.3b-24/EX/VA/1switch
Contacts 3NO
Voltage 24 VDC
Protection Rating IP67, IP69
Connection Type 10 Meter Cable
Status Indicator Yes
Approvals CE, cULus, EAC, TUV
Net Weight 0.485 lbs
Gross Weight 0.5069 lbs