Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5262BREDWR Bryant Electric Plugs & Receptacles, WR RECPT, DUP, SB, CONST, 15A 125V, RD
MFG Item Number
5262BREDWR
5262BREDWR Bryant Electric Plugs & Receptacles, WR RECPT, DUP, SB, CONST, 15A 125V, RD
MFG Item Number
5262BREDWR
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
WR RECPT, DUP, SB, CONST, 15A 125V, RD
Specifications
Specifications
| Manufacturer Part Number |
5262BREDWR |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Red |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Red |
| Illuminated |
No |
| Special Properties |
Weather Resistant |
| Comments |
Commercial/Industrial Grade |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
5262BREDWR
Bryant Electric Plugs & Receptacles