5262W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5262W

Hubbell Plugs & Receptacles

5262W

Hubbell Plugs & Receptacles
RCPT, DUP SB, IND HUBPRO,15A 125V,
MFG Item Number
5262W
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
5262W
RCPT, DUP SB, IND HUBPRO,15A 125V,

Series Information

Specifications

Specifications
Manufacturer Part Number 5262W
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Description RCPT, DUP SB, IND HUBPRO,15A 125V, SM,WH
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
Connection Type Duplex Receptacle
GFCI No
NEMA Configuration 5-15R
Color White
Isolated Ground No
Illuminated No
Approvals CSA, UL
Comments Hubbell-Pro Heavy Duty
Net Weight 0.21 lbs
Gross Weight 0.073 lbs