Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5262WWR Hubbell Plugs & Receptacles, HUBBELL PRO WR RECPT, DUP, 15A 125V,
5262WWR Hubbell Plugs & Receptacles, HUBBELL PRO WR RECPT, DUP, 15A 125V,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
HUBBELL PRO WR RECPT, DUP, 15A 125V,
Specifications
Specifications
| Manufacturer Part Number |
5262WWR |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
HUBBELL PRO WR RECPT, DUP, 15A 125V, WH |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Connection Type |
Duplex Receptacle |
| GFCI |
No |
| NEMA Configuration |
5-15R |
| Color |
White |
| Isolated Ground |
No |
| Illuminated |
No |
| Special Properties |
Weather Resistant |
| Approvals |
CSA, UL |
| Comments |
Hubbell-Pro Heavy Duty |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
5262WWR
Hubbell Plugs & Receptacles