5264
Thomas & Betts Fittings, 5262 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5264 Thomas & Betts Fittings, 5262 Series, SEALING RING W/ S.STL RETAINER
MFG Item Number
5264

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

5264 Thomas & Betts Fittings, 5262 Series, SEALING RING W/ S.STL RETAINER

MFG Item Number
5264
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, 5262 Series
Item #
5264
SEALING RING W/ S.STL RETAINER

5262 Series Information

  • Resists Oil
  • Steel Retainer
  • Thermoplastic Rubber
The 5262 series of sealing gaskets include a stainless steel retaining ring to prevent elongation of the santoprene gasket, ensuring a superior seal.
  • Design locks
  • Resilient Material

Specifications

Specifications
Manufacturer Part Number 5264
Manufacturer Thomas & Betts
Product Series 5262
Family Series Thomas & Betts Fittings, 5262 Series
Description Liquidtight Sealing Gasket, 1 Inch, with 316 Stainless Steel Retainer Ring and Thermoplastic Molded Seals
Trade Size 1 "
Material Stainless Steel
NEMA Rating NEMA 13, NEMA 3R, NEMA 4, NEMA 6
Approvals CSA, UL
Net Weight 0.015 lbs
Gross Weight 0.02 lbs
Alternatives
SG3
SG3
Eaton's Crouse-Hinds series Fittings
SG-100KON
SG-100KON
Konkore Fittings (SCI) Fittings, SG Series