Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5266-E Ericson Plugs & Receptacles, Economy Grade Series, Plug W/O Light Nema 5-15P 15A125V
5266-E Ericson Plugs & Receptacles, Economy Grade Series, Plug W/O Light Nema 5-15P 15A125V
This item cannot be canceled or returned
Description
Plugs & Receptacles, Economy Grade Series
Plug W/O Light Nema 5-15P 15A125V
Economy Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
5266-E |
| Manufacturer |
Ericson |
| Product Series |
Economy Grade |
| Family Series |
Ericson Plugs & Receptacles, Economy Grade Series |
| Description |
Plug W/O Light Nema 5-15P 15A125V |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Plug |
| GFCI |
No |
| NEMA Configuration |
5-15P |
| Color |
Yellow |
| Watertight |
No |
| Isolated Ground |
Yes |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.1265 lbs |
| Gross Weight |
0.1265 lbs |
5266-E
Ericson Plugs & Receptacles, Economy Grade Series