Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

52665 Brady Labels, B946 BLACK/YELLOW 8 X 30 FT

MFG Item Number
52665

52665 Brady Labels, B946 BLACK/YELLOW 8 X 30 FT

MFG Item Number
52665
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
52665
B946 BLACK/YELLOW 8 X 30 FT

Series Information

Specifications

Specifications
Manufacturer Part Number 52665
Manufacturer Brady
Family Series Brady Labels
Description Roll Form Pipe Marker, 8 W x 30' L
Application Pipe & Valve Marking
Material Type Vinyl
Finish Gloss
Text Color Black
Background Color Yellow
Special Environment Type Outdoor Use
Label Height 0.75 "
Language English
Legend Contains Asbestos
Approvals ANSI
Net Weight 0 lbs
Gross Weight 0.0959 lbs