Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2202-3201 Wago Terminal Blocks, Triple-deck terminal block; with push-bu

MFG Item Number
2202-3201

2202-3201 Wago Terminal Blocks, Triple-deck terminal block; with push-bu

MFG Item Number
2202-3201
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2202-3201
Triple-deck terminal block; with push-bu

Series Information

Specifications

Specifications
Manufacturer Part Number 2202-3201
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Triple-deck terminal block; with push-button; Through/through/through terminal block; L/L/L; without marker carrier; suitable for Ex e II applications; for DIN-rail 35 x 15 and 35 x 7.5; 2.5 mm²; Push-in CAGE CLAMP®; 2,50 mm²; gray
Type Feed-Through
Current Rating 26 A
IEC Voltage 500 VAC
Mounting DIN Rail
Approvals CE, cURus, UL
Comments Triple- deck terminal block, with push-button
Net Weight 0.045 lbs
Gross Weight 0.039 lbs