5266BY
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5266BY Bryant Electric Plugs & Receptacles, PLUG, 15A 125V, 5-15P,Y

MFG Item Number
5266BY

5266BY Bryant Electric Plugs & Receptacles, PLUG, 15A 125V, 5-15P,Y

MFG Item Number
5266BY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
5266BY
PLUG, 15A 125V, 5-15P,Y

Series Information

Specifications

Specifications
Manufacturer Part Number 5266BY
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Straight Blade Devices, Commercial/Industrial Grade, Male Plug, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Yellow
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Straight
Connection Type Plug
Color Yellow
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs