Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5266NHGC Eaton Plugs & Receptacles, Hospital Grade Series, Plug, 2P-3W, 15A 125V, Clear,
5266NHGC Eaton Plugs & Receptacles, Hospital Grade Series, Plug, 2P-3W, 15A 125V, Clear,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Hospital Grade Series
Plug, 2P-3W, 15A 125V, Clear,
Hospital Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
5266NHGC |
| Manufacturer |
Eaton |
| Product Series |
Hospital Grade |
| Family Series |
Eaton Plugs & Receptacles, Hospital Grade Series |
| Description |
Plug, 2P-3W, 15A 125V, Clear, Hospital Grade, Straight, 5-15, Autogrip, 0.300-0.656in.Dia Cord |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
5-15P |
| Color |
Clear |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
5266NHGC
Eaton Plugs & Receptacles, Hospital Grade Series