5272-G
Ocal, a T & B Brand Fittings, 5271 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5272-G Ocal, a T & B Brand Fittings, 5271 Series, OC 5272G 1/2 GRAY PVC CTD L-T TO GR

MFG Item Number
5272-G

5272-G Ocal, a T & B Brand Fittings, 5271 Series, OC 5272G 1/2 GRAY PVC CTD L-T TO GR

MFG Item Number
5272-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, 5271 Series
Item #
5272-G
OC 5272G 1/2 GRAY PVC CTD L-T TO GR

5271 Series Information

Specifications

Specifications
Manufacturer Part Number 5272-G
Manufacturer Ocal, a T & B Brand
Product Series 5271
Family Series Ocal, a T & B Brand Fittings, 5271 Series
Description OC 5272G 1/2 GRAY PVC CTD L-T TO GR
Conduit/Cable Type Liquidtight Female Hub Adapter
Connection Type Screw-In
Angle Straight
Trade Size 1/2 "
Hub Size 16 mm
Hub Type Female Thread
Jacketed Yes
Jacket Material PVC
Material Polyolefin
Composition Non-Metallic
Protection Rating Indoor, Outdoor
Approvals CSA, UL
Comments Gray
Net Weight 0.24 lbs
Gross Weight 0.24 lbs