5274GR
Thomas & Betts Fittings, 52/53 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5274GR Thomas & Betts Fittings, 52/53 Series, 1 INCH RIGID TO LT CONDUIT ADAPTER

MFG Item Number
5274GR

5274GR Thomas & Betts Fittings, 52/53 Series, 1 INCH RIGID TO LT CONDUIT ADAPTER

MFG Item Number
5274GR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, 52/53 Series
Item #
5274GR
1 INCH RIGID TO LT CONDUIT ADAPTER

52/53 Series Information

52/53 Series is made of steel malleable iron, or aluminum tapered hub threads. With safe‑edge ground thru 4" cone and double bevel seating ring (through 2"). Malleable iron, tapered hub threads. With safe‑edge ground cone and double bevel sealing ring (through 2").

Videos

Specifications

Specifications
Manufacturer Part Number 5274GR
Manufacturer Thomas & Betts
Product Series 52/53
Family Series Thomas & Betts Fittings, 52/53 Series
Description 1 Inch Steel Liquidtight Female Hub Adapter With External Ground
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit)
Connection Type Compression
Angle Straight
Trade Size 1 "
Hub Size 1 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Die Cast Zinc
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals UL
Net Weight 0.45 lbs
Gross Weight 0.45 lbs
Alternatives
LTR100G
LTR100G
Eaton's Crouse-Hinds series Couplers, LIQUIDATOR Series