5271 Series Information
| Manufacturer Part Number | 5276-G |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Product Series | 5271 |
| Family Series | Ocal, a T & B Brand Fittings, 5271 Series |
| Description | OC 5276G 1-1/2 GRAY PVC CTD LT - GR |
| Conduit/Cable Type | Liquidtight Female Hub Adapter |
| Connection Type | Screw-In |
| Angle | Straight |
| Trade Size | 1-1/2 " |
| Hub Size | 41 mm |
| Hub Type | Female Thread |
| Jacketed | Yes |
| Jacket Material | PVC |
| Material | Polyolefin |
| Composition | Non-Metallic |
| Protection Rating | Indoor, Outdoor |
| Approvals | CSA, UL |
| Comments | Gray |
| Net Weight | 1.3 lbs |
| Gross Weight | 1.3 lbs |