Industrial Grade Series Information
| Manufacturer Part Number | 5278-BOX |
|---|---|
| Manufacturer | Eaton |
| Product Series | Industrial Grade |
| Family Series | Eaton Plugs & Receptacles, Industrial Grade Series |
| Description | Eaton Arrow Hart straight blade flanged inlet, 16-12 AWG, 15A, Industrial, 125V, Back wire, Metal, Brass, Thermoplastic and Steel, 5-15P, Two-pole, three-wire, grounding, Screw, Nylon, ED Box |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Body Type | Straight |
| Connection Type | Flanged Inlet |
| NEMA Configuration | 5-15P |
| Color | Metal |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | CSA, UL |
| Net Weight | 0.111 lbs |
| Gross Weight | 0.111 lbs |