Series Information
| Manufacturer Part Number | 5278 |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Plugs & Receptacles |
| Description | Straight Blade Devices, Equipment Base Devices - Clamp Type, Back Wiring, Male Nylon Cup, Industrial/Commercial, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, White, Single Pack |
| Current Rating | 15 A |
| Voltage | 125 VAC |
| Body Type | Straight |
| Connection Type | Flanged Inlet |
| NEMA Configuration | 5-15P |
| Color | White |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | CSA, UL |
| Comments | Specification Grade |
| Net Weight | 0.075 lbs |
| Gross Weight | 0.1 lbs |