5284N

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5284N Eaton Plugs & Receptacles, Sgl Rec 15A125V cntr 1.9375quot; NKL

MFG Item Number
5284N

5284N Eaton Plugs & Receptacles, Sgl Rec 15A125V cntr 1.9375quot; NKL

MFG Item Number
5284N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
5284N
Sgl Rec 15A125V cntr 1.9375quot; NKL

Series Information

Specifications

Specifications
Manufacturer Part Number 5284N
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle, 14-10 AWG, 15A, Industrial, Panel, 125V, Back and side, Brown, Nickel-plated brass, Nylon, 5-15R, Single, Screw, Nylon, Core pack
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Connection Type Receptacle
NEMA Configuration 5-15R
Color Brown
Net Weight 0 lbs
Gross Weight 0 lbs