Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 529 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Beam Clamps |
| Description | Eaton Crouse-Hinds series rigid/IMC beam clamp/insulator support, 3/4 base size, 5/8 jaw opening size, Malleable iron, 1/4-20 tapped holes |
| Composition | Malleable Iron |
| Base Size | 0.75 " |
| Jaw Open | 0.625 " |
| Hole Size | 1/4-20 |
| Net Weight | 0.13 lbs |
| Gross Weight | 0.13 lbs |