529-S
Eaton's Crouse-Hinds series Beam Clamps

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

529-S

Eaton's Crouse-Hinds series Beam Clamps

529-S

Eaton's Crouse-Hinds series Beam Clamps
3/4 BEAM CLMP 1/2 20 STL
Item Number
529-S
MFG Item Number
529 S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Beam Clamps, Series
Item #
529-S
3/4 BEAM CLMP 1/2 20 STL

Series Information

Specifications

Specifications
Manufacturer Part Number 529 S
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Beam Clamps
Description Eaton Crouse-Hinds series rigid/IMC beam clamp/insulator support, 3/4 base size, 5/8 jaw opening size, Steel, 1/4-20 tapped holes
Composition Steel
Base Size 0.75 "
Jaw Open 0.625 "
Hole Size 1/4-20
Net Weight 0.13 lbs
Gross Weight 0.13 lbs