Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 5295 |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Plugs & Receptacles |
| Description | Straight Blade Devices, Male Plug, Heavy Duty, Industrial/Commercial Grade, Angled 12 Position, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, White, SinglePack |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Body Type | Angled |
| Connection Type | Plug |
| Color | Black, White |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | CSA, UL |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.2 lbs |