52C145/8
Steel City, a T & B Brand Electrical Box Covers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

52C145/8

Steel City, a T & B Brand Electrical Box Covers

52C145/8

Steel City, a T & B Brand Electrical Box Covers
1GNG SQ DEV CVR 4CU 4X5/8IN RSD
Item Number
52C145/8
MFG Item Number
52 C 14 5/8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Electrical Box Covers, Series
Item #
52C145/8
1GNG SQ DEV CVR 4CU 4X5/8IN RSD

Series Information

Specifications

Specifications
Manufacturer Part Number 52 C 14 5/8
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Electrical Box Covers
Description One Gang Square Device Cover, 4 Cubic Inches, 4 Inch Square x 5/8 Inch Raised, Pre-Galvanized Steel
Composition Metallic
Material Steel
Number of Gangs 1
Cover Type Square Device Cover
Cover Design Raised
Color Silver
Gasket Included No
Approvals UL
Net Weight 0.245 lbs
Gross Weight 0.25 lbs