Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
52C20-25 Steel City, a T & B Brand Electrical Box Covers, 4SQ RNG 2G, 1/4IN RSD, 2.3CU
52C20-25 Steel City, a T & B Brand Electrical Box Covers, 4SQ RNG 2G, 1/4IN RSD, 2.3CU
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
4SQ RNG 2G, 1/4IN RSD, 2.3CU
Specifications
Specifications
| Manufacturer Part Number |
52C20-25 |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
Two Gang Square Device Cover, 2.3 Cubic Inches, 4 Inch Square x 1/4 Inch Raised, Pre-Galvanized Steel, For use with Dry Wall |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
2 |
| Cover Type |
Square Device Cover |
| Cover Design |
Raised |
| Color |
Silver |
| Gasket Included |
No |
| Approvals |
UL |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.14 lbs |
52C20-25
Steel City, a T & B Brand Electrical Box Covers