Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
52C5011/2-25 Steel City, a T & B Brand Electrical Box Covers, 4SQ TILE CVR 1G, 1-1/2 RSD, 11CU
MFG Item Number
52C5011/2-25
52C5011/2-25 Steel City, a T & B Brand Electrical Box Covers, 4SQ TILE CVR 1G, 1-1/2 RSD, 11CU
MFG Item Number
52C5011/2-25
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
4SQ TILE CVR 1G, 1-1/2 RSD, 11CU
Specifications
Specifications
| Manufacturer Part Number |
52C5011/2-25 |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
Single Gang Square-Cut Tile Wall Cover, 11 Cubic Inches, 4 Inch Square x 1-1/2 Inch Raised, Pre-Galvanized Steel, pack of 25 |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
1 |
| Cover Type |
Square-Cut Tile Wall Cover |
| Cover Design |
Raised |
| Color |
Silver |
| Gasket Included |
No |
| Approvals |
UL |
| Net Weight |
0.48 lbs |
| Gross Weight |
0.48 lbs |
52C5011/2-25
Steel City, a T & B Brand Electrical Box Covers