Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
52C5311/2 Steel City, a T & B Brand Electrical Box Covers, 4SQ TILE CVR 2G, 1-1/2 RSD, 19CU
MFG Item Number
52 C 53 1 1/2
52C5311/2 Steel City, a T & B Brand Electrical Box Covers, 4SQ TILE CVR 2G, 1-1/2 RSD, 19CU
MFG Item Number
52 C 53 1 1/2
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
4SQ TILE CVR 2G, 1-1/2 RSD, 19CU
Specifications
Specifications
Manufacturer Part Number
52 C 53 1 1/2
Manufacturer
Steel City, a T & B Brand
Family Series
Steel City, a T & B Brand Electrical Box Covers
Description
Two Gang Square-Cut Tile Wall Cover, 19 Cubic Inches, 4 Inch Square x 1-1/2 Inch Raised, Pre-Galvanized Steel, Square Corners Facilitate Tile Installation
Composition
Metallic
Material
Steel
Number of Gangs
2
Cover Type
Square Wall Cover
Cover Design
Raised
Color
Silver
Gasket Included
No
Approvals
UL
Net Weight
0.5 lbs
Gross Weight
0.5 lbs
52C5311/2
Steel City, a T & B Brand Electrical Box Covers