Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
52CM13 Steel City, a T & B Brand Electrical Box Covers, .5 IN DEEP ONE DEVICE SUPPORT COVER
52CM13 Steel City, a T & B Brand Electrical Box Covers, .5 IN DEEP ONE DEVICE SUPPORT COVER
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
.5 IN DEEP ONE DEVICE SUPPORT COVER
Specifications
Specifications
| Manufacturer Part Number |
52CM13 |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
Single Gang Box Support Cover, 3 Cubic Inches, 4 Inch Square x 1/2 Inch Raised, Pre-Galvanized Steel |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
1 |
| Cover Type |
Box Support Cover |
| Cover Design |
Raised |
| Color |
Silver |
| Gasket Included |
No |
| Approvals |
UL |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
52CM13
Steel City, a T & B Brand Electrical Box Covers