Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
52CMD18-5/8 Steel City, a T & B Brand Electrical Box Covers, 5/8IN DEEP TWO DEVICE SUPPORT COVER
MFG Item Number
52CMD18-5/8
52CMD18-5/8 Steel City, a T & B Brand Electrical Box Covers, 5/8IN DEEP TWO DEVICE SUPPORT COVER
MFG Item Number
52CMD18-5/8
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
5/8IN DEEP TWO DEVICE SUPPORT COVER
Specifications
Specifications
| Manufacturer Part Number |
52CMD18-5/8 |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
Two Gang Box Support Cover, 7.3 Cubic Inches, 4 Inch Square x 5/8 Inch Raised, Pre-Galvanized Steel |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
2 |
| Cover Type |
Box Support Cover |
| Cover Design |
Raised |
| Color |
Silver |
| Gasket Included |
No |
| Approvals |
UL |
| Net Weight |
0.36 lbs |
| Gross Weight |
0.36 lbs |
52CMD18-5/8
Steel City, a T & B Brand Electrical Box Covers