52D
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
52D Eaton's Crouse-Hinds series Fittings, 1 CONDUIT BUSHED NIPPLES DIE CAST
MFG Item Number
52D

52D Eaton's Crouse-Hinds series Fittings, 1 CONDUIT BUSHED NIPPLES DIE CAST

MFG Item Number
52D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, Series
Item #
52D
1 CONDUIT BUSHED NIPPLES DIE CAST

Series Information

Specifications

Specifications
Manufacturer Part Number 52D
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series conduit bushed chase nipple, Rigid/IMC, Non-insulated, Zinc die cast, 1
Type Chase
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 1 "
Material Die Cast Zinc
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Insulated Throat No
Approvals cUL, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs