52 Series Information
| Manufacturer Part Number | 52M-N5-40WH |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 52 |
| Family Series | Edwards Signaling Visual Signaling Devices, 52 Series |
| Description | Rotating Beacon, 120VAC, Magenta |
| Operation | Rotating |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Color | Magenta |
| Lamp Type | Incandescent |
| Flash Rate/Minute | 75 |
| Mounting | Direct, Wall |
| Hazardous Location | No |
| Explosion Proof | No |
| Candlepower | 3,328 |
| Current Rating | 0.35 A |
| Approvals | cUL, UL |
| Net Weight | 2.4 lbs |
| Gross Weight | 6.75 lbs |