Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 530 |
|---|---|
| Manufacturer | Dwyer Instruments |
| Family Series | Dwyer Instruments Switches |
| Description | 530 AIR FLOW SWITCH |
| Material | Stainless Steel |
| Sensor Type | Paddle |
| Port Size | 7/8 " |
| Switch Type | SPDT |
| Approvals | CE, CSA, UL |
| Net Weight | 1.1 lbs |
| Gross Weight | 1.1 lbs |