Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53004204 Socomec Transformers, TRU S22 230/400V 24/48V 40VA

MFG Item Number
53004204

53004204 Socomec Transformers, TRU S22 230/400V 24/48V 40VA

MFG Item Number
53004204
More specs
This item cannot be canceled or returned

Obsolete

Description

Transformers, Series
Item #
53004204
TRU S22 230/400V 24/48V 40VA

Series Information

Specifications

Specifications
Manufacturer Part Number 53004204
Manufacturer Socomec
Family Series Socomec Transformers
Description TRU S22 230/400V 24/48V 40VA
Type Control
VA Rating 40 VA
Primary Voltage 230 V, 400 V
Secondary Voltage 24 V, 48 V
Enclosed No
Mounting DIN Rail
Termination Screw Terminals
Net Weight 3.405 lbs
Gross Weight 3.625 lbs