53008J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53008J

Cully-Minerallac Fasteners

53008J

Cully-Minerallac Fasteners
1/4-20 X 1/2 RHMS SLOT/PHIL ZI
MFG Item Number
53008J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fasteners, Series
Item #
53008J
1/4-20 X 1/2 RHMS SLOT/PHIL ZI

Series Information

Specifications

Specifications
Manufacturer Part Number 53008J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 1/4-20 X 1/2 RHMS SLOT/PHIL ZI
Screw Type Machine
Bit Type Phillips, Slotted
Size 1/4-20 x 1/2
Bit Size #3
Screw Head Type Round Head
Finish Zinc
Net Weight 0.009 lbs
Gross Weight 0.009 lbs