5300E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5300E Ohmite Knobs, CONTROL Series, KNOB

MFG Item Number
5300E

5300E Ohmite Knobs, CONTROL Series, KNOB

MFG Item Number
5300E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Knobs, Control Series
Item #
5300E
KNOB

Control Series Information

  • 1/4 Inch Insertion Diameter
  • Available in Phenolic Material
  • Many Ranges and Styles

Specifications

Specifications
Manufacturer Part Number 5300E
Manufacturer Ohmite
Product Series Control
Family Series Ohmite Knobs, CONTROL Series
Description KNOB
Type Instrument
Shaft Size 0.25 "
Finish Silver Cap
Material Type Phenolic
Composition Non-Metallic
Skirted No
Pointer No
Knurled Yes
Mounting Set Screw
Net Weight 0.03 lbs
Gross Weight 0.115 lbs