5300US
Appleton Couplers, 5000US Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5300US

Appleton Couplers, 5000US Series

5300US

Appleton Couplers, 5000US Series
3 IN EMT SSCR CPLG USA
MFG Item Number
5300US
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, 5000US Series
Item #
5300US
3 IN EMT SSCR CPLG USA

5000US Series Information

  • Made in the U.S.A.
  • Heavy steel walls
  • Concretetight when taped
  • Pre‑set/pre‑staked set screws
  • Three‑way combination screws 1/2" thru 2"
Hexhead screw 2‑1/2" thru 4"
Appleton and O‑Z/Gedney offer ETP 5000US Series steel EMT set screw couplings manufactured in the United States. They are used to ground and secure EMT raceway sections together.

Specifications

Specifications
Manufacturer Part Number 5300US
Manufacturer Appleton
Product Series 5000US
Family Series Appleton Couplers, 5000US Series
Description 3 IN EMT SSCR CPLG USA
Conduit Type EMT (Electrical Metallic Tubing)
Connection Type Set-Screw
Trade Size 3 "
Protection Rating Indoor, Outdoor, Concrete Tight
Composition Malleable Iron
Insulated Throat No
Hazardous Location No
NEMA Rating NEMA FB1
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs