53012-6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53012-6

Cully-Minerallac Fasteners

53012-6

Cully-Minerallac Fasteners
1/4-20x3/4 RHMS PH/SL 500/JAR
MFG Item Number
53012-6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fasteners, Series
Item #
53012-6
1/4-20x3/4 RHMS PH/SL 500/JAR

Series Information

Specifications

Specifications
Manufacturer Part Number 53012-6
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 1/4-20x3/4 RHMS PH/SL 500/JAR
Screw Type Machine
Bit Type Phillips, Slotted
Size 1/4-20 x 3/4
Bit Size #3
Screw Head Type Round Head
Finish Zinc
Net Weight 0 lbs
Gross Weight 0 lbs